Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 96" X 34-1/2" ,
Mfr # FBLG9630
Zoro # G6110321
product price: $826.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$826.99
Free 30-Day Returns
Key Features
- Length 96"
- Shape Rectangle
- Width 30"
- Material 18 ga. Stainless Steel (Table Top)
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # FBLG9630
- Zoro # G6110321
- UPC # 662969656256
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 96" |
Width | 30" |
Height | 34-1/2" |
Details
Item | Table |
Shape | Rectangle |
Material | 18 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Series | BUDGET E |
Description
Table,Stainless,Shelf,96 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Front Pilot Assy (1177447)
- ZORO SELECT Disposable Hot cup 12 oz. White, Paper, Pk1000 (2342W)
- HARIBO Haribo Confectionery Watermelon Gummies 4.1 oz. Bags, PK12 (72333)
- DOMINO Sugar & Sugar Packets Domino Sugar Packets .1 oz. Packet, PK2000 (401759)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- CRESTWARE Six-Piece Cutting Board Set, 15 in. L, PK6 (FCBS)
- John Boos & Co Cutting Boards and Mats