Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 84" X 40-3/4" ,
Mfr # ST6R5-3084GSK
Zoro # G6051880
product price: $2,027.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,027.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 84"
- Width 30"
- Material 16 ga. Stainless Steel (Table Top)
- Height 40-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6R5-3084GSK
- Zoro # G6051880
- UPC # 662969301187
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 84" |
Width | 30" |
Height | 40-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Stainless,Work,Shelf,84 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL Splash Guard (280076100)
- FAN-TASTIC VENT Fan-Tastic Vent K8011-05 Lift Arm Kit-Dome Lid (K8011-05)
- DOLE Dole Tropical Fruit In Juice Cup 4 oz. Cup, PK36 (03048)
- DEXTER RUSSELL Paring Knife, Veg/Utility (15313)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- ARAVEN CUTTING BOARD 11 7/8 x 8 1/8 x 3/4 ASSORTIMENT (08103)
- John Boos & Co Cutting Boards and Mats