Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 84" X 35-3/4" ,
Mfr # ST6-3084SSK
Zoro # G6051759
product price: $2,168.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,168.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 84"
- Width 30"
- Material 16 ga. Stainless Steel (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6-3084SSK
- Zoro # G6051759
- UPC # 662969290986
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 84" |
Width | 30" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Stainless Steel (Base) |
Type | Work Table |
Description
Table,Stainless,Work,Shelf,84 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Food Storage Bags1.15Mil, PK500 (GJO11575)
- IRON BREW Coffee, 0.12 oz. Net Weight, Whole Bean (B-12CGWB)
- SNACK BOX PROS On The Go Snack Box, PK27 (70000009)
- EZ FOIL Hefty EZ Foil 8-1/2 in. W X 11-3/4 in. L Super Broiler Pan Silver , 2PK (00Z90908)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- CAROLINES TREASURES Carolines Treasures SS8622LCB Keeshond Glass Cutting Board; Large (SS8622LCB)
- John Boos & Co Cutting Boards and Mats