Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 84" X 35-3/4" ,
Mfr # ST6-3084SBK
Zoro # G6052090
product price: $1,960.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,960.99
Free 30-Day Returns
Key Features
- Length 84"
- Shape Rectangle
- Width 30"
- Material 16 ga. Stainless Steel (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6-3084SBK
- Zoro # G6052090
- UPC # 662969322519
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 84" |
Width | 30" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Stainless Steel (Base) |
Type | Work Table |
Description
Table,Stainless,Work,84 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTSTOCK Fork Dispenser, Smoke, Capacity 80 (SSFD80)
- DAVINCI GOURMET Davinci Gourmet Mango Mania Smoothie Mix 64 oz. Carton, PK6 (JT02609)
- HASTINGS HOME 5-piece Measuring Spoons Set, Stainless Steel with Colored Silicone Handles and Metal Ring Hanger (631559ONM)
- VOLLRATH Beverage Server, 42 Oz, Black (52170)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- KOHLER Staccato Hardwood Cutting Board For Staccato Large/Medium Sink (3365-NA)
- John Boos & Co Cutting Boards and Mats