Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 84" X 35-3/4" ,
Mfr # ST6-3084GBK
Zoro # G6051853
product price: $1,565.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,565.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 84"
- Width 30"
- Material 16 ga. Stainless Steel (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6-3084GBK
- Zoro # G6051853
- UPC # 662969344894
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 84" |
Width | 30" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Stainless,Work,84 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPEX Replacement Door Hinge (B09005)
- WHIRLPOOL Refrigerator Drain Tube (W10619951)
- TABLECRAFT Pouring Set Low Profile 1 qt. Assorted, PK12 (N32LPA)
- SUGAR FOODS N'Joy Sugar Foods Pure Cane Sugar, 0.098 oz., 2000/Box (SUG72101)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- NANTUCKET SINKS 18 x 12 Pro Series Prep Station Cutting Board (CB-S18121)
- John Boos & Co Cutting Boards and Mats