Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 84" X 34-1/2" ,
Mfr # FBLG8430
Zoro # G6110330
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 84"
- Width 30"
- Material 18 ga. Stainless Steel (Table Top)
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # FBLG8430
- Zoro # G6110330
- UPC # 662969656157
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 84" |
Width | 30" |
Height | 34-1/2" |
Details
Item | Table |
Shape | Rectangle |
Material | 18 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Series | BUDGET E |
Type | Work Table |
Description
Table,Stainless,Shelf,84 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. WAGES Pickling Lime 16Oz (W502-D3425)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (FH217)
- TURBOCHEF Door Switch (ENC-3050)
- GE Water Valve (WD15X93)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- TRUE MANUFACTURING White Cutting Board, 3/4", 19"x48" (SCL2)
- John Boos & Co Cutting Boards and Mats