Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 72" X 40-3/4" ,
Mfr # ST6R5-3072SSK
Zoro # G6111688
product price: $2,172.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,172.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 72"
- Width 30"
- Material 16 ga. Stainless Steel (Table Top)
- Height 40-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6R5-3072SSK
- Zoro # G6111688
- UPC # 662969256272
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 72" |
Width | 30" |
Height | 40-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Stainless Steel (Base) |
Type | Work Table |
Description
Table,Stainless,Work,Shelf,72 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCOBASSO Jero Sweet N' Sour Rtu, PK4 (FGBVJRO40)
- CLEVELAND Spark Electrode (KE53437-1)
- CORNELIUS Valve Inlet Uf1 Banjo (1947)
- SAN JAMAR WALL MOUNT CUP, LID DISP & IC2 (C927EZ)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- SAN JAMAR Cutting Board Set, 15x20, 4 Boards (CB1520QSGR)
- John Boos & Co Cutting Boards and Mats