Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 72" X 39-1/4" ,
Mfr # DNB10
Zoro # G6108142
product price: $2,993.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,993.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 72"
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 39-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # DNB10
- Zoro # G6108142
- UPC # 662969054502
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 72" |
Width | 30" |
Height | 39-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Maple Bakers,72 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONIN Monin Peppermint 1 Liter Bottle, PK4 (M-FR050F)
- WARING COMMERCIAL Food Processor, 3.5 qt. (WFP14S)
- ALLIANCE CCA OUTBD M1 CN VSP 220V NO HT (F037044860-1)
- AMGOOD 18in X 30in Stainless Steel Double-Tier Shelf (AMG DOS-1830)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- RANDELL White Cutting Board, 1/2", 10"x72" (RPCPH0460)
- John Boos & Co Cutting Boards and Mats