Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 72" X 35-1/4" ,
Mfr # SNB10
Zoro # G6109159
product price: $1,560.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,560.99
Free 30-Day Returns
Key Features
- Length 72"
- Shape Rectangle
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNB10
- Zoro # G6109159
- UPC # 662969207809
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 72" |
Width | 30" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 18 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,72 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYSTAL GEYSER Alpine Spring Water, 1 Gal Bottle, 6PK (12514)
- GOLD MEDAL Lamp Holder (47047)
- WARING COMMERCIAL Food Processor, 3.5 qt. (WFP14S)
- SCOTSMAN Water Pump 240V (12-2586-23)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- ELMERS MAT, SELF-HEALING, 18X24, GY (EPIX7762)
- John Boos & Co Cutting Boards and Mats