Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 72" X 34-1/2" ,
Mfr # FBLG7230
Zoro # G6110382
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 72"
- Width 30"
- Material 18 ga. Stainless Steel (Table Top)
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # FBLG7230
- Zoro # G6110382
- UPC # 662969656058
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 72" |
Width | 30" |
Height | 34-1/2" |
Details
Item | Table |
Shape | Rectangle |
Material | 18 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Series | BUDGET E |
Type | Work Table |
Description
Table,Stainless,Shelf,72 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Strata Home by Sous Vide Immersion Cooker 800W (21594)
- RUBBERMAID Wringer, Mop , Sidewrd Pressure (6127-88(YELLOW))
- ZORO SELECT Food Service Dolly, Keg, 175 lb. (98037)
- PITCO Shelf, Basket Support17.5 X 13.5 For - Part# Pta4500602 (PTA4500602)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- CARL MFG MAT, CUTTING, 18"" REPLCMNT PK (CUI16180)
- John Boos & Co Cutting Boards and Mats