Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 60" X 40-3/4" ,
Mfr # ST6R5-3060GBK
Zoro # G6111441
product price: $1,445.99
/ea
Free Shipping & Returns
$1,445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Shape Rectangle
- Width 30"
- Material 16 ga. Stainless Steel (Table Top)
- Height 40-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6R5-3060GBK
- Zoro # G6111441
- UPC # 662969329402
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 60" |
Width | 30" |
Height | 40-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Stainless,Work,60 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANBY Midsize Refrigerator, 7.1 cu. ft. (DFF101B1BSLDB)
- SOUTHBEND Pilot Orifice .010 (1171524)
- LODGE SKILLET 12"" LOGIC CI (L10SK3)
- HAPCO-ELMAR R1000WAL-Essential 3 Qt. Round Ice Bucket W/ Handles, Walnut, PK 36 (R1000WAL)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- OCEANSTAR Oceanstar 3-Piece Bamboo Cutting Board Set CB1156 (CB1156)
- John Boos & Co Cutting Boards and Mats