Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 60" X 39-1/4" ,
Mfr # DNS08
Zoro # G6107950
product price: $2,373.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,373.99
Free 30-Day Returns
Key Features
- Length 60"
- Shape Rectangle
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 39-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # DNS08
- Zoro # G6107950
- UPC # 662969055301
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 60" |
Width | 30" |
Height | 39-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,60 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUREX Wheel, Plastic, 7.582Diax2.5, .313, Ccw (473304)
- SANISERV Kit:Dasher 407 (188491)
- THE ROCK BY STARFRIT THE ROCK 8" Diamond Fry Pan (034720-004-0000)
- TONY CHACHERES CREOLE FOODS Tony Chachere's Creole Seasoning .05 oz. Packets, PK1000 (00320)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- RANDELL White Cutting Board, 1/2", 15"x72" (RPCRH1648)
- John Boos & Co Cutting Boards and Mats