Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 60" X 35-3/4" ,
Mfr # TNS09C
Zoro # G6109028
product price: $868.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$868.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 60"
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # TNS09C
- Zoro # G6109028
- UPC # 662969143107
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 60" |
Width | 30" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Casters,Shelf,60 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Shelf (3977966)
- HOBART Belt, 150 Tooth (00-915373)
- TOUCH OF COLOR Black Beverage Napkins, 5"x5", 600PK (139194154)
- KOLPAK Heater Wire Kit (500000410)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- KOHLER Poise Hardwood Cutting Board (3140-NA)
- John Boos & Co Cutting Boards and Mats