Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 60" X 35-3/4" ,
Mfr # TNB09
Zoro # G6108949
product price: $1,632.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,632.99
Free 30-Day Returns
Key Features
- Length 60"
- Shape Rectangle
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # TNB09
- Zoro # G6108949
- UPC # 662969239954
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 60" |
Width | 30" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 18 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,60 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sqwincher Zero, Sugar Free Sports Drink Mix, Assorted Flavors, 20 oz Yield per .11 oz Pack, 20 Pack (159060119)
- DEFLECTO Replacement Vent Hood (HR4W)
- LOCKWOOD MANUFACTURING Full Height 144 Bottle Wine Rack (AWR-12)
- VULCAN HART Knob, Inf Switch Black (00-927603-00001)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- TRUE MANUFACTURING Richlite Cutting Board, 1/2", 19.5"x60" (893885)
- John Boos & Co Cutting Boards and Mats