Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 48" X 39-1/4" ,
Mfr # DNS07
Zoro # G6107853
product price: $2,008.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,008.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 48"
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 39-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # DNS07
- Zoro # G6107853
- UPC # 662969055257
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 48" |
Width | 30" |
Height | 39-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,48 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Knob 2-7/8 D, Off-On (107727-3)
- FRYMASTER Dial 2-1/4 D, Off-375-230 (8160139)
- STARBUCKS Coffee, 1 lb., Grain, Decaf, Pike (SBK12411962)
- WEISS INSTRUMENTS 4" dial , liquid filled, 1/4" bottom, 0-100PSI (LF441-100-4L)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- VANTAGE Self-Healing Cutting Mats, 24"x3, PK8 (10673)
- John Boos & Co Cutting Boards and Mats