Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 48" X 35-3/4" ,
Mfr # TNS08C
Zoro # G6108860
product price: $731.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$731.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 48"
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # TNS08C
- Zoro # G6108860
- UPC # 662969143091
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 48" |
Width | 30" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Casters,Shelf,48 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER COFFEE Smooth Mocha Super Coffee 12 fl. oz., PK12 (860545000305)
- ITI Souffle Swirl Dish, 8-1/2 Oz, Erp Wht, PK24 (SOFS-8-EW)
- ALLIANCE CONTROL, IGNITION 24V NON-EU ROHS PKG (70458601P)
- MCCALL Door Gasket 23" X 60 1/2" (606)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- COMMERCIAL CHEF Cutting Board by - Premium Chopping Board- Kitchen Cutlery and Charcuterie Station, Bamboo Medium (CHB101)
- John Boos & Co Cutting Boards and Mats