Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 48" X 34-1/2" ,
Mfr # FBLG4830
Zoro # G6110209
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Shape Rectangle
- Width 30"
- Material 18 ga. Stainless Steel (Table Top)
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # FBLG4830
- Zoro # G6110209
- UPC # 662969655853
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 48" |
Width | 30" |
Height | 34-1/2" |
Details
Item | Table |
Shape | Rectangle |
Material | 18 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Series | BUDGET E |
Description
Table,Stainless,Shelf,48 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOME TRADING Winsome Trading 92626 Savannah Kitchen Cart - Espresso (92626)
- RSVP INTERNATIONAL Apple Slicer-Corer-Peeler (APLR)
- HOBART Switch, Door (353782-1)
- BUNN Water Filter (56000.0024)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- FARBERWARE CUTTING BRDS BAMBOO 3PK (5070344)
- John Boos & Co Cutting Boards and Mats