Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 36" X 35-3/4" ,
Mfr # ST6-3036GBK
Zoro # G6110979
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Shape Rectangle
- Width 30"
- Material 16 ga. Stainless Steel (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # ST6-3036GBK
- Zoro # G6110979
- UPC # 662969293772
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 36" |
Width | 30" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Stainless,Work,36 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Assy-Filter Pump-8 Gpm (162497)
- WHIRLPOOL Refrigerator Water Filter (EDR2RXD1)
- CAMBRO Container, Use Lid No. 4UJZ7, PK6, Capacity (Qt.): 6 (CA6SFSCW135)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Durable HDPE Plastic, White, Undrilled w Drain Hose Adapter (WMSP-1Und)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- WINCO 18 in x 30 in x 1/2 in White Cutting Board (CBWT-1830)
- John Boos & Co Cutting Boards and Mats