Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 36" X 35-1/4" ,
Mfr # SNS07C
Zoro # G6108632
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Shape Rectangle
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # SNS07C
- Zoro # G6108632
- UPC # 662969132873
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 36" |
Width | 30" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Caster,Shelf,36 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADIA Badia Paprika 16 oz. Bottle, PK6 (90541)
- DUKE MANUFACTURING Infinite Switch (215580)
- KRUSTEAZ Krusteaz Professional Vanilla Creme Icing Mix 5lbs Box, PK6 (732-0800)
- NABISCO Nabisco Wheat Thins Crackers 1.75 oz. Bag, PK72 (00798)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- CAMCO OAK ACCENTS COUNTERTOP EXTENSION 12IN X 13-1/2 X 3/4IN (43421)
- John Boos & Co Cutting Boards and Mats