Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 36" X 35-1/4" ,
Mfr # SNB07C
Zoro # G6107619
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 36"
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNB07C
- Zoro # G6107619
- UPC # 662969132439
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 36" |
Width | 30" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 18 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Casters,36 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOMERSET INDUSTRIES Sprocket Idler With Bushing (2000-630)
- GE 7.9 ft. Dishwasher Power Cord (WX09X70911)
- UNOX 3/4-Jg10 Fitting With Filter And Vnr Kit (KVL1135A)
- BIGELOW Tea Tray Packs, 8 Assorted Teas, 128/BD PK (BTC10568BD)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- CAROLINES TREASURES Carolines Treasures PJC1004LCB Bewitched And Glowing Halloween Glass Cutting Board; Large (PJC1004LCB)
- John Boos & Co Cutting Boards and Mats