Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 36" X 34-1/2" ,
Mfr # FBLG3630
Zoro # G6110242
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 36"
- Width 30"
- Material 18 ga. Stainless Steel (Table Top)
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # FBLG3630
- Zoro # G6110242
- UPC # 662969655754
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 36" |
Width | 30" |
Height | 34-1/2" |
Details
Item | Table |
Shape | Rectangle |
Material | 18 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Series | BUDGET E |
Description
Table,Stainless,Shelf,36 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-STAR INDUSTRIES Basket, Fry, Teal Handle, 12-1/8" X 6-5/16" For - Part# 300510 (300510)
- KASON ® - 10077L00008C Latch (10077L00008C)
- COMMERCIAL COOL Upright Freezer, Stand Up Freezer 5 Cu Ft with Reversible Door, Black (CCUL50B6)
- CRESTWARE Mixing Bowl, Stainless Steel, 5 qt. (MBP05)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- CUT-N-CARRY Cutting Board, White (CB101212WH)
- John Boos & Co Cutting Boards and Mats