Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 120" X 39-1/4" ,
Mfr # DNS12
Zoro # G6107871
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,983.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 120"
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 39-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # DNS12
- Zoro # G6107871
- UPC # 662969055509
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 120" |
Width | 30" |
Height | 39-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,120 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELITTA USA Basket Filter 4-6C 200Ct (62914)
- FLEXESERVE Zone Dixell Controller - Circle K Pre-Programmed, #30053171 (30053171)
- MASTER GRADE I.O. SHEN Master Grade Boning/Filleting Knife- 6 ¾" / 170 mm (K005)
- BUNN Plastic Brew Funnel For Bunn - Part# 20583-0003 (20583-0003)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- TUFF-CUT Cutting Board (TC182412)
- John Boos & Co Cutting Boards and Mats