Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 120" X 35-1/4" ,
Mfr # SNS12C
Zoro # G6107512
product price: $1,398.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,398.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 120"
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNS12C
- Zoro # G6107512
- UPC # 662969132996
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 120" |
Width | 30" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Casters,Shlf,120 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS MULTI SIZE TUBING STAIGHTENER (SRRTS224)
- HOBART Timer Assembly (00-294650-004-2)
- GREEN MOUNTAIN COFFEE Coffee, Organic Sumatran, 0.4 oz., PK24 (4060)
- MONIN Monin Rock Melon Cantaloupe Syrup 1 Liter Bottle, PK4 (M-FR132F)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- BLANCO Wood Cutting Board (Diamond Single Bowl) (440231)
- John Boos & Co Cutting Boards and Mats