Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 120" X 35-1/4" ,
Mfr # SNB12C
Zoro # G6107661
product price: $1,336.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,336.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 120"
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNB12C
- Zoro # G6107661
- UPC # 662969132576
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 120" |
Width | 30" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 18 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Casters,120 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSATIONS Pearl Pebble Plastic Dessert Plates, 7", 120PK (347884)
- ALLIANCE KIT, ASSY SWITCH-OUT OF BALANCE (806512)
- HAMILTON BEACH COMMERCIAL Switch Actuator P (990147120)
- SERVICE IDEAS Slim Water Pitcher, 1.9L, Polished Stainless Steel with Ice Guard (X7025)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- TABLECRAFT Butcher Block Riser, 18.5x12.5x11.75" (BBR181212)
- John Boos & Co Cutting Boards and Mats