Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 108" X 35-3/4" ,
Mfr # TNB11A
Zoro # G6108361
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,924.99
Free 30-Day Returns
Key Features
- Length 108"
- Shape Rectangle
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # TNB11A
- Zoro # G6108361
- UPC # 662969236137
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 108" |
Width | 30" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 18 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,108 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLE PRODUCTS 16-Compartment Gray Full-Size Glass Rack (274RK16)
- THERMOS Beverage Can Insulator, Stainless Steel (2700TRI6)
- THERMO-KOOL Frame Heater For Tk30 (613800)
- BUNN Lid FlipBlack (04124.0001)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- CRESTWARE Cutting Board, 24 in. L, Yllw, Polyethylene (PCB1824Y)
- John Boos & Co Cutting Boards and Mats