Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 96" X 35-3/4" ,
Mfr # TNB05C
Zoro # G6109411
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,098.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 96"
- Width 24"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # TNB05C
- Zoro # G6109411
- UPC # 662969142636
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 96" |
Width | 24" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 18 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Casters,96 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Sensor, Temperature, Display Sensor, Set (SEN02076)
- DEXTER RUSSELL Scal S104Scs In Red, White / Blue 3 Pack (15423)
- SNYDERS OF HANOVER Snyder's Of Hanover Fat Free Mini Twist Pretzels 1.5 oz. Bag, PK60 (22170)
- MATFER BOURGEAT 14 in Black Steel Fry Pan (62007)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- OMEGA NATIONAL PRODUCTS Cutting Board 12 in W x 23-1/2 in D x 3/4 in T, Solid Rubberwood Center (67.BB2012MUF5)
- John Boos & Co Cutting Boards and Mats