Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 96" X 35-1/4" ,
Mfr # SNS05
Zoro # G6109448
product price: $2,125.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,125.99
Free 30-Day Returns
Key Features
- Length 96"
- Shape Rectangle
- Width 24"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNS05
- Zoro # G6109448
- UPC # 662969209209
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 96" |
Width | 24" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,96 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE CAP Baking Release White Cap Aerosol 14 oz., PK6 (79514WCP)
- CUISINART Replacement Brew Basket 1 Cup (WCM1FX)
- TURBO AIR Door Spring (G8F0501000)
- RIDGID RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Bulb Head, 6'L, 1/2"W Cable (56658)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- ZWILLING J.A. HENCKELS Plastic Cutting Board Set, 3-pc, Multi Col (11593-003)
- John Boos & Co Cutting Boards and Mats