Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 84" X 39-1/4" ,
Mfr # DNB05
Zoro # G6108267
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,913.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 84"
- Width 24"
- Material Northern Hard Rock Maple (Table Top)
- Height 39-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # DNB05
- Zoro # G6108267
- UPC # 662969054250
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 84" |
Width | 24" |
Height | 39-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Maple Bakers,84 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAMS Nuts Raisins Chocolate Trail Mix 8 oz Bagged (7304280211)
- HICKORY INDUSTRIES Single Skewer (186)
- AVALLON Ice Maker Water Pump Kit (AIMPUMP1)
- NU-VU Gasket Kit (W/Caulk) For - Part# 254-1001(Oem#) (254-1001(OEM#))
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- SAN JAMAR Cutting Board Set, 12x18, 4 Boards (CB1218QS)
- John Boos & Co Cutting Boards and Mats