Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 84" X 35-3/4" ,
Mfr # ST6-2484SSK
Zoro # G6111819
product price: $1,821.99
/ea
Free Shipping & Returns
$1,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 84"
- Shape Rectangle
- Width 24"
- Material 16 ga. Stainless Steel (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6-2484SSK
- Zoro # G6111819
- UPC # 662969293741
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 84" |
Width | 24" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Stainless Steel (Base) |
Type | Work Table |
Description
Table,Stainless,Work,Shelf,84 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Board, Control, 240V (01117811)
- HENNY PENNY Press Gauge, 0-30Psi , 2"Dial, 1/4"Mpt (16910)
- BALL MASON JAR GLS 32OZ 12PK (67000)
- FLASH FURNITURE 60"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-2460BSP-GG)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- SAN JAMAR Cutting Board, 6x9, White (CB6912WH)
- John Boos & Co Cutting Boards and Mats