Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 84" X 35-3/4" ,
Mfr # ST6-2484SBK
Zoro # G6051722
Free Shipping & Returns
$1,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 84"
- Shape Rectangle
- Width 24"
- Material 16 ga. Stainless Steel (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # ST6-2484SBK
- Zoro # G6051722
- UPC # 662969364120
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 84" |
Width | 24" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Stainless Steel (Base) |
Type | Work Table |
Description
Table,Stainless,Work,84 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALO DRINK Crisp Aloe Apple Pear 16.9 oz., PK12 (ALO-01130)
- BROAN Range Hood, Under Cabinet, Silver, 0.6A (BCDF130SS)
- ELECTROLUX PROFESSIONAL Emergency Stop Switch (0K7433)
- KIKKOMAN Kikkoman Green Preservative Free Oyster Flavored Sauce 5lbs, PK6 (01562)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- DELFIELD White Cutting Board, 1/2", 22"x27.5" (1301458)
- John Boos & Co Cutting Boards and Mats