Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 84" X 35-3/4" ,
Mfr # ST6-2484GBK
Zoro # G6051713
product price: $1,551.99
/ea
Free Shipping & Returns
$1,551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 84"
- Width 24"
- Material 16 ga. Stainless Steel (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6-2484GBK
- Zoro # G6051713
- UPC # 662969361785
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 84" |
Width | 24" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Stainless,Work,84 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 96"x30", 12PK (349751)
- MAGIKITCHEN PRODUCTS Ignition Module (60152001-CL)
- THERMALRITE BLAST CHILLER Gasket 30 X 78 Snap In (2191)
- AZAR Azar Santa Fe Adobe Snack Mix 5lbs Bag, PK2 (9616296)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- WINCO 6 in x 10 in x 1/2 in White Cutting Board (CBWT-610)
- John Boos & Co Cutting Boards and Mats