Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 72" X 39-1/4" ,
Mfr # DNB04
Zoro # G6108127
product price: $2,655.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,655.99
Free 30-Day Returns
Key Features
- Length 72"
- Shape Rectangle
- Width 24"
- Material Northern Hard Rock Maple (Table Top)
- Height 39-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # DNB04
- Zoro # G6108127
- UPC # 662969054205
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 72" |
Width | 24" |
Height | 39-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Maple Bakers,72 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT MOTOR HUB RING (590P3)
- GE Dishwasher, Upper Rack, Roller and Axles (22-WD35X20994)
- KARAT EARTH 8 in x 8 in Bagasse Clamshells, PK200 (KE-BHC88-1C)
- ZORO SELECT Sandwich Bag, Fold-Over, 8 in L, PK2000 (300100)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- SAN JAMAR Cutting Board, 15x20, Blue (CBG152012BL)
- John Boos & Co Cutting Boards and Mats