Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 72" X 35-3/4" ,
Mfr # TNB04
Zoro # G6109113
product price: $1,734.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,734.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 72"
- Width 24"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # TNB04
- Zoro # G6109113
- UPC # 662969239701
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 72" |
Width | 24" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 18 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,72 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Regular, Mixed Berry (159030320)
- FETCO Handle, Brew Basket W/ Magnet, Black (1102.00064)
- TATCO Paper Table Cover, w/Liner, 54"x108", PK20 (31108)
- COFFEE MATE Coffee-Mate Irish Crme Single Serve Liquid Creamer .375 oz. Cup, PK200 (10050000351128)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- SAN JAMAR Cutting Board, 18x24, Green (CBG182412GNGR)
- John Boos & Co Cutting Boards and Mats