Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 72" X 35-1/4" ,
Mfr # SNS04
Zoro # G6109131
product price: $1,469.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,469.99
Free 30-Day Returns
Key Features
- Length 72"
- Shape Rectangle
- Width 24"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNS04
- Zoro # G6109131
- UPC # 662969209100
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 72" |
Width | 24" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,72 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Knife & Tool Sharpener Accusharp (001C) (85771)
- ALLIANCE SWITCH START (70108501)
- CRESTWARE Round Storage Container, White, 8qt. (RCW8)
- VULCAN HART Knob 2-1/4 D, Off-10-1 (833220-11)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- WINCO 18 in x 30 in x 1/2 in White Cutting Board (CBWT-1830)
- John Boos & Co Cutting Boards and Mats