Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 60" X 35-3/4" ,
Mfr # ST6-2460GBK
Zoro # G6111353
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Shape Rectangle
- Width 24"
- Material 16 ga. Stainless Steel (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # ST6-2460GBK
- Zoro # G6111353
- UPC # 662969322953
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 60" |
Width | 24" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Stainless,Work,60 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Thermocouple, Baso -Slmjim 48 (K19AT-48)
- JOHNSON CONTROLS Pilot Safety Valve 3/8" (H15AR-3C)
- CROWN STEAM Hi Limit Thermostat (4451-1)
- JELLY BELLY Jelly Belly Jelly Beans, Assorted Flavors, 80 PK (72512)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- SAN JAMAR Cutting Board, 18x24, Red (CBG182412RDGR)
- John Boos & Co Cutting Boards and Mats