Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 60" X 34-1/2" ,
Mfr # FBLG6024
Zoro # G6110303
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 60"
- Width 24"
- Material 18 ga. Stainless Steel (Table Top)
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # FBLG6024
- Zoro # G6110303
- UPC # 662969655907
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 60" |
Width | 24" |
Height | 34-1/2" |
Details
Item | Table |
Shape | Rectangle |
Material | 18 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Series | BUDGET E |
Type | Work Table |
Description
Table,Stainless,Shelf,60 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Door Spring (1179030)
- LINCOLN Hi Limit (369431)
- BLOOMFIELD Bulb Clamp (D8-306439)
- CONTINENTAL REFRIGERATION Thermometer 2, -40 To 65 F, U-Clamp (40099)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- EXCEL BLADES 3.5 in. x 3.5 in. Self Healing Cutting Mat with Measurement Grid Purple (60039PIND)
- John Boos & Co Cutting Boards and Mats