Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 48" X 39-1/4" ,
Mfr # DNB02
Zoro # G6108133
Free Shipping & Returns
$2,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 48"
- Width 24"
- Material Northern Hard Rock Maple (Table Top)
- Height 39-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # DNB02
- Zoro # G6108133
- UPC # 662969054106
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 48" |
Width | 24" |
Height | 39-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Maple Bakers,48 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON O-Ring, 5330-400-05-00 (5330-400-05-00)
- ATTIAS OVEN CO Gear, Fiber (111)
- GRINDMASTER CECILWARE O-Ring, #213 (W0340022)
- BOSCH Sealant Removal Knife (OSL050K)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- ECOSMART Cutting Board 12X16 Grn (ECOFLX16G)
- John Boos & Co Cutting Boards and Mats