Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 48" X 35-3/4" ,
Mfr # TNS02C
Zoro # G6107628
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 48"
- Width 24"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # TNS02C
- Zoro # G6107628
- UPC # 662969142957
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 48" |
Width | 24" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Casters,Shelf,48 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Door Frame Assy (1109-36)
- MANITOWOC Soeniod Valve, Water Inlet, 115V, 60Hz (6063)
- AMERICAN DISH SERVICE Gasket, Final Rinse Flange (389-6601)
- DELFIELD Hinge - L-Shaped For - Part# 3234301 (3234301)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- SAN JAMAR Cutting Board, 15x20, Yellow (CBG152012YL)
- John Boos & Co Cutting Boards and Mats