Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 48" X 35-1/4" ,
Mfr # SNS02
Zoro # G6109612
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 48"
- Width 24"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNS02
- Zoro # G6109612
- UPC # 662969208905
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 48" |
Width | 24" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,48 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON FRUIT PRODUCT Oregon Fruit Product Blueberry 15 oz. Can, PK8 (11518)
- OIL SOLUTIONS GROUP Flush Hose Only W/O Discon Or (X-HOSE-OUT-SB-SPRING)
- GRANITE WARE CANNING TOOL SET 5PC GREEN (319825)
- HATCO Heat Lamp - Ptfe Coated , 230V/250W, Clear (02.30.100.00)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- TURBO AIR White Cutting Board, 1/2", 19"x48" (M489400100)
- John Boos & Co Cutting Boards and Mats