Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 48" X 34-1/2" ,
Mfr # FBLG4824
Zoro # G6110251
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 48"
- Width 24"
- Material 18 ga. Stainless Steel (Table Top)
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # FBLG4824
- Zoro # G6110251
- UPC # 662969655808
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 48" |
Width | 24" |
Height | 34-1/2" |
Details
Item | Table |
Shape | Rectangle |
Material | 18 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Series | BUDGET E |
Description
Table,Stainless,Shelf,48 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER 72MB 4.5lb Peanut Butter (72MB-PB)
- WARING Vr Pcb Assembly /Cts1000B (035180)
- TUCKER SAFETY 12 in BurnGuard Oven Mitt (06120)
- COFFEE MATE Coffee-Mate The Original Powder Creamer 6 oz. Canister, PK12 (00050000300600)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- CARL MFG MAT, CUTTING, 18"" REPLCMNT PK (CUI16180)
- John Boos & Co Cutting Boards and Mats