Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 36" X 40-3/4" ,
Mfr # ST6R5-2436SSK
Zoro # G6110872
product price: $1,381.99
/ea
Free Shipping & Returns
$1,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 36"
- Width 24"
- Material 16 ga. Stainless Steel (Table Top)
- Height 40-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6R5-2436SSK
- Zoro # G6110872
- UPC # 662969274177
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 36" |
Width | 24" |
Height | 40-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Stainless Steel (Base) |
Type | Work Table |
Description
Table,Stainless,Work,Shelf,36 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge Hqs-Wf 12/C (DEV983001)
- LBC BAKERY EQUIPMENT Thermostat, High Limit Lro/Lmo (30401-28)
- PYREX Smart Essentials 3 pk Glass Clear Mixing Bowl Set 3 pc, 3PK (6001001)
- CDN Refrigerator/Freezer Thermometer (RFT1)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- ARAVEN CUTTING BOARD 15 7/8 x 11 7/8 x 7/8 WHITE (00102)
- John Boos & Co Cutting Boards and Mats