Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 36" X 35-3/4" ,
Mfr # TNS01
Zoro # G6108599
product price: $1,103.99
/ea
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 36"
- Width 24"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # TNS01
- Zoro # G6108599
- UPC # 662969240455
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 36" |
Width | 24" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,36 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Spoon, Black, Series T, Dixie , Med, PK960 (DUSSPT5)
- MAGIKITCHEN PRODUCTS Solenoid - 24V (60148101)
- PITCO Male Qd (P6071123)
- T-FAL T-fal A797SA84 Non-Stick Cookware Set, Aluminum, Black, 10-Piece (MIR-A797SA84M)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- TRUE MANUFACTURING White Cutting Board, 3/4", 19"x48" (SCL2)
- John Boos & Co Cutting Boards and Mats