Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 36" X 35-3/4" ,
Mfr # TNB01C
Zoro # G6108501
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 36"
- Width 24"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # TNB01C
- Zoro # G6108501
- UPC # 662969142537
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 36" |
Width | 24" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 18 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Casters,36 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Black Appl Leg, 3/8-16 x 5/8"L Prot Stud (A60-0633)
- DIXIE Paper, Plate, Round, 6-7/8", Pathways, PK1000 (UX7PATH)
- ALLIANCE THERMOSTAT LIMIT-175F(VLT/WHT) (M406412)
- BUNN Probe Repl Kit, Dual/Sgl/H10X (20936.1000)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- CAROLINES TREASURES Carolines Treasures SS8249LCB Keeshond Glass Cutting Board - Large (SS8249LCB)
- John Boos & Co Cutting Boards and Mats