Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 36" X 35-1/4" ,
Mfr # SNS01
Zoro # G6107829
product price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 36"
- Width 24"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNS01
- Zoro # G6107829
- UPC # 662969208806
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 36" |
Width | 24" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,36 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Bun Basket, Double Layer, Black, Stackable (NPL630B-06 Black)
- BUNN Control Board For Bunn - Part# Bu44039.1000 (BU44039.1000)
- SNAK CLUB SUNFLOWER KERNELS 5.25OZ (1721900)
- INSINGER Drn Stnd Ppe Gsk (4025-01541)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- KOHLER Staccato Hardwood Cutting Board For Staccato Large/Medium Sink (3365-NA)
- John Boos & Co Cutting Boards and Mats