Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 36" X 34-1/2" ,
Mfr # FBLG3624
Zoro # G6110297
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 36"
- Width 24"
- Material 18 ga. Stainless Steel (Table Top)
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # FBLG3624
- Zoro # G6110297
- UPC # 662969655709
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 36" |
Width | 24" |
Height | 34-1/2" |
Details
Item | Table |
Shape | Rectangle |
Material | 18 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Series | BUDGET E |
Type | Work Table |
Description
Table,Stainless,Shelf,36 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOSEPH JOSEPH Joseph Joseph 6815591 Nest 101 oz Food Storage Container Set; Assorted Color (6815591)
- BARILLA Barilla 100% Whole Grain Non-GMO Elbows Bulk 160 oz., PK2 (1000013342)
- AAON Switch Limit 105 Exp.75 Als (R70240)
- EMERALD 5.2 Liter Grey Digital Air Fryer (SM-AIR-1813)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- CORE KITCHEN Assorted Colors Polypropylene Cutting Board with Paring Knife (6012632)
- John Boos & Co Cutting Boards and Mats