Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 120" X 35-3/4" ,
Mfr # TNS06C
Zoro # G6108477
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,498.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 120"
- Width 24"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # TNS06C
- Zoro # G6108477
- UPC # 662969143039
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 120" |
Width | 24" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Caster,Shelf,120 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D & W FINE PACK White Medium Duty Cutlery Set, PK250 (P2503PCSPKIT)
- MONTAGUE Pressure Regulator 3/4" Nat (1039-1)
- DIAMOND Walnuts Glazed 2lbs, PK3 (0187310000)
- MERCER CUTLERY Bread Knife, 8 In (M23570)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- BRADSHAW Goodcook 20308 Small Cutting Board, 11 in L, 8 in W, Plastic (391255)
- John Boos & Co Cutting Boards and Mats