Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 120" X 35-3/4" ,
Mfr # ST6-24120SSK
Zoro # G6110601
product price: $2,422.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,422.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 120"
- Width 24"
- Material 16 ga. Stainless Steel (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6-24120SSK
- Zoro # G6110601
- UPC # 662969324995
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 120" |
Width | 24" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Stainless Steel (Base) |
Type | Work Table |
Description
Table,Stainless,Work,Shelf,120 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Bumper Lin For /Idea-Medalie - Part# 2241001 (2241001)
- GOLD MEDAL 6 Oz Kettle Gasket (49368)
- HASTINGS HOME Hastings Home Wall Mount Spice Rack, Space Saving 5-Tier Kitchen or Pantry Shelves, Wire Metal Design (770897DXH)
- SHARPLINE CONVERTING MS, 5/16" X 150'; Md Dark Char Metallic (R42001)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- TRUE MANUFACTURING White Cutting Board, 1/2", 32.125"x67" (915123)
- John Boos & Co Cutting Boards and Mats