Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 120" X 35-3/4" ,
Mfr # ST6-24120GBK
Zoro # G6110653
product price: $1,885.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,885.99
Free 30-Day Returns
Key Features
- Length 120"
- Shape Rectangle
- Width 24"
- Material 16 ga. Stainless Steel (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6-24120GBK
- Zoro # G6110653
- UPC # 662969363741
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 120" |
Width | 24" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Stainless,Work,120 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Warmer Element 240V 1000W 18" X 10-1/2 (892(240V))
- ELECTROLUX Water Inlet Valve (242252603)
- JACKSON Wash Arm Assembly With End Plugs (5700-021-46-58)
- DIXIE PerfecTouch Paper Hot Cups, 16 oz, Coffee Haze Design, 50PK (5356CD)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- ARAVEN CUTTING BOARD 15 7/8 x 11 7/8 x 7/8 WHITE (00102)
- John Boos & Co Cutting Boards and Mats