Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 24" X 108" X 40-3/4" ,
Mfr # ST6R5-24108GBK
Zoro # G6110498
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,130.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 108"
- Width 24"
- Material 16 ga. Stainless Steel (Table Top)
- Height 40-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # ST6R5-24108GBK
- Zoro # G6110498
- UPC # 662969363840
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 108" |
Width | 24" |
Height | 40-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Stainless,Work,108 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Sheet Pan, 13 in W (SP913P)
- DUKE MANUFACTURING Ignition Retrofit Kit (153747)
- EXTRA Extra Fruit Sensations Sweet Watermelon Gum 15 Pieces, PK120 (259650)
- VULCAN HART Thermopile (00-410839-00004)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- CRESTWARE Cutting Board, 20 in. L, Yllw, Polyethylene (PCB1520Y)
- John Boos & Co Cutting Boards and Mats