Shop All Decking
John Boos & Co
Hardwood Deck Overlay, 48 x 14 x 1
Mfr # HDO-1448V-N
Zoro # G808596481
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # HDO-1448V-N
- Zoro # G808596481
- UPC # 662969183486
- Country of Origin United States
- Category Decking
Dimensions
Overall Depth | 14 |
Overall Width | 48 in |
Details
Item | Wire Shelf |
Color | Brown |
Description
These solid, hardware decks can be used for all type finishes of wire shelving. Radial cut designed corners allow the decks to fit securely in place on all size shelves. Decks are coated with a smooth, semi-gloss Varnique finish that can be used for general food preparation and requires low maintenance that can be easily cleaned with mild soap and warm water. Varnique is also very resistant to water spotting and staining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Closed-End Pegboard Hook, 5 In, PK5 (5TPF0)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV701/606)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Red (QSB105RD)
- JOHN BOOS & CO Hardwood Deck Overlay, 36W x 18D x 1Thick (HDO-1836V-N)
- JOHN BOOS & CO Hardwood Deck Overlay, 24W x 14D x 1Thick (HDO-1424V-N)
- NASHVILLE WIRE Decking, Steel Wire, 60 in W, 24 in D, Zinc, Zinc Finish, Gauge: 5 (KSG2460)
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 24 in D, Zinc, Zinc Finish, Gauge: 5 (KSG2448)
- TENNSCO Decking, Particle Board, 48 in W, 36 in D, natural, Unfinished Finish (PB-4836-3)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 6 (D4252AA3A1)
- EDSAL Decking, Particleboard, 42 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3042)
- John Boos & Co Decking